Square D (Schneider Electric) 8501NR52 Tubular 8 Pin 5A 600V Socket for 8501 Type KP12/KPD12/KA81/KA82 | Graybar Store
     
Square D (Schneider Electric) - Tubular 8 Pin 5A 600V Socket for 8501 Type KP12/KPD12/KA81/KA82 - 8501NR52
+ / - Hover over image to Zoom
Other Views

    Tubular 8 Pin 5A 600V Socket for 8501 Type KP12/KPD12/KA81/KA82

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8501NR52
    SKU: 88244868
    $15.74
    Checking Pricing
         
    No. of Pins:8 Tubular-Double Tier Screw Terminal
    Amperage Rating:5
    Voltage Rating:600
    Use With:8501 Type KP12/KPD12/KA81/KA82
    Package Quantity:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8501NR52
    • Amperage Rating 5
    • No. of Pins 8 Tubular-Double Tier Screw Terminal
    • Package Quantity 1
    • Use With 8501 Type KP12/KPD12/KA81/KA82
    • Voltage Rating 600
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Socket 300V AC, 8 tubular pins-double tier, 5A, 600V for use with 8501 Type KP12/KPD12/KA81/KA82 relays.
    • DIN track mount or direct panel mount
    • For use with plug-in Class 8501 Type K, KA and R relays and 9050JCK timers