Juno Lighting TU 12FT WH Track Surface,White, 13/16 in. H, 1-3/8 in.W | Graybar Store
     
Juno Lighting - Track Surface,White, 13/16 in. H, 1-3/8 in.W - TU 12FT WH
+ / - Hover over image to Zoom
Other Views

    Track Surface,White, 13/16 in. H, 1-3/8 in.W

    Manufacturer: Juno Lighting
    Manufacturer #: TU 12FT WH
    SKU: 90078341
    $163.55
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Height (Inches):13/16 in.
    Width (Inches):1-3/8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # TU 12FT WH
    • Color White
    • UNSPSC 39111508
    • Height (Inches) 13/16 in.
    • Width (Inches) 1-3/8
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Trac-Master® Two Circuit Low Profile Trac Section