Lutron 2W-T832-120-1 Tu-Wire® Ballast, T8, Programmed Rapid Start, 1-Lamp | Graybar Store
     
Lutron - Tu-Wire® Ballast, T8, Programmed Rapid Start, 1-Lamp - 2W-T832-120-1
+ / - Hover over image to Zoom
Other Views

    Tu-Wire® Ballast, T8, Programmed Rapid Start, 1-Lamp

    Manufacturer: Lutron
    Manufacturer #: 2W-T832-120-1
    SKU: 99503664
    $0.00
    Checking Pricing
         
    Ballast Factor:Normal
    Input Voltage:120V
    No. of Lamps:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # 2W-T832-120-1
    • UNSPSC 39101901
    • Ballast Factor Normal
    • Input Voltage 120V
    • Lamp Type T8
    • No. of Lamps 1
    • Series Tu-Wire
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Lutron Tu-Wire® Electronic Fluorescent Ballast; 120 Volt, 32 Watt, 1-Lamp, Programmed Rapid Start.