Thomas and Betts TT-11-30-9-L Catamount Twist Tail Cable Tie, 11.10 L x 0.186 in. W, Nylon 6.6, Natural (50) | Graybar Store
     
Thomas and Betts - Catamount Twist Tail Cable Tie, 11.10 L x 0.186 in. W, Nylon 6.6, Natural (50) - TT-11-30-9-L
+ / - Hover over image to Zoom
Other Views

    Catamount Twist Tail Cable Tie, 11.10 L x 0.186 in. W, Nylon 6.6, Natural (50)

    Manufacturer: Thomas and Betts
    Manufacturer #: TT-11-30-9-L
    SKU: 25407616
    $11.57
    Checking Pricing
         
    Bundle Diameter (Inches):3.00 in.
    Color:Natural
    Length:11.1 Inches/281mm
    Tensile Strength (Pound):30 lb.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TT-11-30-9-L
    • Color Natural
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 3.00 in.
    • Length 11.1 Inches/281mm
    Product Overview:
    Catamount Twist Tail Cable Tie, 11.10 L x 0.186 in. W, Max. Bundle Dia. 3.00 in., Tensile Strength 30 lb., Nylon 6.6, Natural (50)
    Twist Tail Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 281mm (11.1 Inches), Width of 4.7mm (0.186 Inch), Thickness of 1.37mm (0.054 Inch), Tensile Strength Rating of 133 New