Thomas and Betts TT-11-30-0-L Catamount Twist Tail Cable Tie, 11.10 L x 0.186 in. W, Nylon 6.6, Black (50) | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Thomas and Betts - Catamount Twist Tail Cable Tie, 11.10 L x 0.186 in. W, Nylon 6.6, Black (50) - TT-11-30-0-L
+ / - Hover over image to Zoom
Other Views

    Catamount Twist Tail Cable Tie, 11.10 L x 0.186 in. W, Nylon 6.6, Black (50)

    Manufacturer: Thomas and Betts
    Manufacturer #: TT-11-30-0-L
    SKU: 25407615
    $8.09
    Checking Pricing
         
    Bundle Diameter (Inches):3.00 in.
    Color:Black
    Length:11.1 in. L
    Tensile Strength (Pound):30
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TT-11-30-0-L
    • Color Black
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 3.00 in.
    • Length 11.1 in. L
    Product Overview:
    Catamount Twist Tail Cable Tie, 11.10 L x 0.186 in. W, Max. Bundle Dia. 3.00 in., Tensile Strength 30 lb., Nylon 6.6, Black (50)
    Twist Tail Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 281mm (11.1 Inches), Width of 4.7mm (0.186 Inch), Thickness of 1.37mm (0.