TPI Corporation TSH20J Fan Forced Kickspace Specialty Heater, TSH Series, Recessed Mounting, 1 Phase, 120/208/240V | Graybar Store
     
TPI Corporation - Fan Forced Kickspace Specialty Heater, TSH Series, Recessed Mounting, 1 Phase, 120/208/240V - TSH20J
+ / - Hover over image to Zoom
Other Views

    Fan Forced Kickspace Specialty Heater, TSH Series, Recessed Mounting, 1 Phase, 120/208/240V

    Manufacturer: TPI Corporation
    Manufacturer #: TSH20J
    SKU: 94025967
    $352.01
    Checking Pricing
         
    Phase:1
    Size:22-3/8 Width X 3-5/8 Height X 11-1/2 Depth IN
    Voltage Rating:120/208/240V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer TPI Corporation
    • Manufacturer # TSH20J
    • Size 22-3/8 Width X 3-5/8 Height X 11-1/2 Depth IN
    • Type Fan Forced Kickspace Specialty
    • UNSPSC 40101800
    • Materials Steel
    • Mounting Recessed
    • Phase 1
    • Voltage Rating 120/208/240V
    • SKU Spec Sheet
      TSH20J Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fan Forced Kickspace Specialty Heater, 1 PH, 1500/1000, 1500/750, 2000/1000 WTT, 120/208/240V, Recessed Mounting, Steel Housing Material, Dimensions- 22-3/8 Width X 3-5/8 Height X 11-1/2 Depth IN, BTU Rating- 5120/3412