Crouse Hinds (Eaton) TSC1 Epoxy Sealing Compound, 1 oz. | Graybar Store
     
Crouse Hinds (Eaton) - Epoxy Sealing Compound, 1 oz. - TSC1
+ / - Hover over image to Zoom
Other Views

    Epoxy Sealing Compound, 1 oz.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TSC1
    SKU: 90085084
    $358.11
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:Explosionproof, Watertight
    Color:Green
    Material:Epoxy
    Size:1 oz.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TSC1
    • Color Green
    • Size 1 oz.
    • Application Sealing Fittings and Hubs
    • UNSPSC 39121337
    Product Overview:
    10 1.0 OZ TUBES TSC EPOXY SEALING COMPOUND
    10 1.0 OZ TUBES TSC EPOXY SEALING COMPOUND