Fluke Networks TS54-BANA Telephone Test Set, 4mm Banana | Graybar Store
     
Fluke Networks - Telephone Test Set, 4mm Banana - TS54-BANA
+ / - Hover over image to Zoom
Other Views

    Telephone Test Set, 4mm Banana

    Manufacturer: Fluke Networks
    Manufacturer #: TS54-BANA
    SKU: 25429566
    $664.22
    Checking Pricing
         
    Tool Application:Voice, Data, and Video Service
    Standard:ANSI/ISA 82.02.01 (61010-1) 2004, CAN/CSA-C22.2 No 61010-1-04, UL 61010-1 (2004) and IEC 61010-1:2010 for measurement category I, 300 V dc maximum, pollution degree 2; EMC EN61326-1
    Power Source:9V Alakaline Battery
    Kit Includes:Test Set + TDR, 4 MM Banana, Extra-large Alligator Clips, Test Probe
    Display Type:LCD Display
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # TS54-BANA
    • Type TS54
    • Display Type LCD Display
    • Kit Includes Test Set + TDR, 4 MM Banana, Extra-large Alligator Clips, Test Probe
    • Power Source 9V Alakaline Battery
    • Tool Application Voice, Data, and Video Service
    • For Use With Voice, Data, And Video Cabling
    • Standard ANSI/ISA 82.02.01 (61010-1) 2004, CAN/CSA-C22.2 No 61010-1-04, UL 61010-1 (2004) and IEC 61010-1:2010 for measurement category I, 300 V dc maximum, pollution degree 2; EMC EN61326-1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    TS54-BANA, Test Set and TDR, with 4 MM Banana, Extra-large Alligator ClipTest Lead
    A three-in-one - TDR, toner and pair identifier - premium, VDV test set.Ten testing functions include:
    • TDR - find cable length measurement and locate faults on virtually all types of cable including twisted pair, coaxial, and parallel conductors
    • Toner - five separate tones for fast and easy differentiation between multiple wire pairs
    • SmartTone - short the correct pair and tone changes for exact pair identification
    • Data indication - warns when data is present on the line
    • Voltage indication/measurement - identifies potential line problems
    • Current (mA) indication/measurement - verifies sufficient line current
    • Caller-ID with Call Waiting CID - verifies functional service
    • DTMF Digit Grabbing - isolates faulty customer premise equipment
    • Detects dial tone, places and receives calls
    • Polarity