Fluke Networks TS100-PRO-BT-TDR Tester | Graybar Store
Fluke Networks - Tester - TS100-PRO-BT-TDR
+ / - Hover over image to Zoom
Other Views

    Tester

    Manufacturer: Fluke Networks
    Manufacturer #: TS100-PRO-BT-TDR
    SKU: 25405072
    $1,043.58
    Checking Pricing
         
    Tool Application:Cable Fault Finder
    Standard:Conforms to relevant European Union directives; Conforms to relevant Australian standards; IEC/EN61010-1 CAN/CSA-C22.2 No. 1010.1-92 + CSA-C22.2 No. 1010.1B-97, UL/ANSI 3111-1
    Power Source:4 AA alkaline batteries.
    Kit Includes:TS100 PRO Cable Fault Finder TDR Kit with Bridge Tap Detect
    Display Type:LED Display
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # TS100-PRO-BT-TDR
    • Type Fault Finder
    • Display Type LED Display
    • Kit Includes TS100 PRO Cable Fault Finder TDR Kit with Bridge Tap Detect
    • Power Source 4 AA alkaline batteries.
    • Tool Application Cable Fault Finder
    • For Use With Copper Cabling
    • Standard Conforms to relevant European Union directives; Conforms to relevant Australian standards; IEC/EN61010-1 CAN/CSA-C22.2 No. 1010.1-92 + CSA-C22.2 No. 1010.1B-97, UL/ANSI 3111-1
    • ECCN EAR99
    • Country of Origin MY - Malaysia
    Product Overview:
    TS100-PRO-BT-TDR, TS100 Pro Cabel Fault Finder with Built in TDR and Bridge Tap Detection
    • Reports distance to multiple bridge taps up to 3,200 feet (975 metres)
    • Tests opens and shorts up to 8,000 feet (2.4 kilometres)
    • Patented SmartTone for exact pair identification
    • Built-in TDR and toner
    • AC/DC voltage detection
    • One-button testing