Milbank TS10-0016 Test Switch, 20A, 600V, 10-Pole, Bronze Alloy | Graybar Store
     
Milbank - Test Switch, 20A, 600V, 10-Pole, Bronze Alloy - TS10-0016
+ / - Hover over image to Zoom
Other Views

    Test Switch, 20A, 600V, 10-Pole, Bronze Alloy

    Manufacturer: Milbank
    Manufacturer #: TS10-0016
    SKU: 96021375
    $348.71
    Checking Pricing
         
    Amps:20A
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # TS10-0016
    • Voltage (Volts) 600V
    • UNSPSC 39121100
    • Amps 20A
    • Accessory Type Instrument Rated Metering Test Switch
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    10 POLE TEST SW CONFIG 0016