Jonard Tools TS-850 Tabbing Shear, Cable Sheath and Metallic Shielding, 8-1/2 in. L | Graybar Store
     
Jonard Tools - Tabbing Shear, Cable Sheath and Metallic Shielding, 8-1/2 in. L - TS-850
+ / - Hover over image to Zoom
Other Views

    Tabbing Shear, Cable Sheath and Metallic Shielding, 8-1/2 in. L

    Manufacturer: Jonard Tools
    Manufacturer #: TS-850
    SKU: 25444499
    $52.78
    Checking Pricing
         
    Capacity:Cable Sheath and Metallic Shielding
    Length:8-1/2 in.
    Tool Application:Cable Sheath and Metallic Shielding
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # TS-850
    • Application Cable Sheath and Metallic Shielding
    • Type Tabbing Shear
    • Capacity Cable Sheath and Metallic Shielding
    • Handle Color Red
    • Handle Material Plastic
    • Length 8-1/2 in.
    • Materials Chrome Vanadium Steel
    • Tool Application Cable Sheath and Metallic Shielding
    • Handle Type Ergonomic Grip
    • SKU Spec Sheet
      TS-850 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Tabbing shear makes longitudinal cuts in the cable sheath and the metallic shield for placement of inner sheath bond clamps.
    Tabbing or Cable Sheath Shear
    • Made of chrome vanadium steel with a special hardening process for durability with a precision ground blade for superior cutting
    • Plastic formed ergonomic handles for safety and comfort and a latch to keep the handles closed when not in use
    • The volute spring allows for easy opening and closing