B-Line (Eaton) 9A-1104T-24 Trough Drop-Out | Graybar Store
B-Line (Eaton) - Trough Drop-Out - 9A-1104T-24
+ / - Hover over image to Zoom
Other Views

    Trough Drop-Out

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 9A-1104T-24
    SKU: 25203155
    $0.00
    Checking Pricing
         
    Width:24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 9A-1104T-24
    • UNSPSC 39131705
    • Width 24 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Through drop out 24 inch wide.