Bussmann (Eaton) HEB-AW-RLA HEB Breakaway Fuse Holder, CU Crimp Terminal For #16 8 or (2) #16 12 (Load), AL Set Screw Terminal For #12 2 (Line) | Graybar Store
     
Bussmann (Eaton) - HEB Breakaway Fuse Holder, CU Crimp Terminal For #16 8 or (2) #16 12 (Load), AL Set Screw Terminal For #12 2 (Line) - HEB-AW-RLA
+ / - Hover over image to Zoom
Other Views

    HEB Breakaway Fuse Holder, CU Crimp Terminal For #16 8 or (2) #16 12 (Load), AL Set Screw Terminal For #12 2 (Line)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HEB-AW-RLA
    SKU: 88051303
    $118.44
    Checking Pricing
         
    Amps:30A
    Voltage Rating:600V
    Pole:1-Pole
    Additional Features:(1) 12 to 8 AWG/(2) 12 AWG (Copper) Load Side Crimp Terminal, (1) 12 to 2 AWG (Aluminum) Line Side Set Screw Terminal
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HEB-AW-RLA
    • UNSPSC 39121624
    • Additional Features (1) 12 to 8 AWG/(2) 12 AWG (Copper) Load Side Crimp Terminal, (1) 12 to 2 AWG (Aluminum) Line Side Set Screw Terminal
    • Amps 30A
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    • Fuse Type Midget Fuses
    • Pole 1-Pole
    • Voltage Rating 600V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    TRON™ Midget (13/32 x 1 1/2 in.) 30A 600V 1 pole breakaway in line fuse holder.
    • Single-Pole In-Line Fuse Holder For 13/32 x 1-1/2 in. Fuses, Typically Types BAF, FNM, FNQ and KTK 1/10 thru 30A