Bussmann (Eaton) TRON™ HET Series Single-Pole In-Line Breakaway Fuse Holder | Graybar Store
     
Bussmann (Eaton) - TRON™ HET Series Single-Pole In-Line Breakaway Fuse Holder
+ / - Hover over image to Zoom
Other Views

    TRON™ HET Series Single-Pole In-Line Breakaway Fuse Holder

    Manufacturer: Bussmann (Eaton)
         

    Single-pole in-line fuse holder for 13/32 x 1-1/2 in. fuses with a permanently solid neutral identified by white plastic coupling nut.

    • Manufacturer Bussmann (Eaton)
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Pole
    Conductor Size
    Use With
    Price
    HET-AW-RLC-A
    88051336
    30A
    600V
    1-Pole
    Line: (1) 12-8; Load: (1) 12-8 or (2) 12
    $118.24 / EA
    SKU
    88051336
    Amps
    30A
    Voltage Rating
    600V
    Pole
    1-Pole
    Conductor Size
    Line: (1) 12-8; Load: (1) 12-8 or (2) 12
    Use With
    $118.24 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    HET-AW-RYC
    88051337
    1-Pole
    13/32 x 1-1/2 in Fuses
    $160.85 / EA
    SKU
    88051337
    Amps
    Voltage Rating
    Pole
    1-Pole
    Conductor Size
    Use With
    13/32 x 1-1/2 in Fuses
    $160.85 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock