RAB Lighting TRLED2X4-50N/D10 50W LED 2X4 4000K RECESSED TROFFER WHT | Graybar Store
     
RAB Lighting - 50W LED 2X4 4000K RECESSED TROFFER WHT - TRLED2X4-50N/D10
+ / - Hover over image to Zoom
Other Views

    50W LED 2X4 4000K RECESSED TROFFER WHT

    Manufacturer: RAB Lighting
    Manufacturer #: TRLED2X4-50N/D10
    SKU: 25784191
    $155.27
    Checking Pricing
         
    Color:4000K
    Lumens:4233
    Voltage Rating:120V, 208V, 240V, 277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # TRLED2X4-50N/D10
    • Color 4000K
    • Lamp Type LED
    • Lumens 4233
    • Voltage Rating 120V, 208V, 240V, 277V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    TROFFER LED 2X4 50W CEILING DIM 4000K WHITE