RAB Lighting TRLED2X2-50N/D10 RAB, Troffer, LED, 120V, 208V, 240V, 277V, 50W, 4230 lm Lumen Output, 4000K, 2x2 ft.,White | Graybar Store
     
RAB Lighting - RAB, Troffer, LED, 120V, 208V, 240V, 277V, 50W, 4230 lm Lumen Output, 4000K, 2x2 ft.,White - TRLED2X2-50N/D10
+ / - Hover over image to Zoom
Other Views

    RAB, Troffer, LED, 120V, 208V, 240V, 277V, 50W, 4230 lm Lumen Output, 4000K, 2x2 ft.,White

    Manufacturer: RAB Lighting
    Manufacturer #: TRLED2X2-50N/D10
    SKU: 25784187
    $137.82
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:50W
    Lumen Output:4230 lm
    Color Temperature (Kelvin):4000
    Color:White
    Additional Features:Suitable for Damp Location
    Fixture Size (feet):2x2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # TRLED2X2-50N/D10
    • Color White
    • Additional Features Suitable for Damp Location
    • Brand RAB
    • Color Temperature (Kelvin) 4000
    • Fixture Size (feet) 2x2
    • Lamp Type LED
    • Lamp Watts 50W
    • Lumen Output 4230 lm
    • Voltage 120 V, 208 V, 240 V, 277 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    2' x 2' LED Troffer with Dimming
    Ultra-efficient performance with DLC Premium listing;Optional surface mount and drywall frame kits available;Optional programmable occupancy sensor for multi-level lighting control;0-10V dimming standard on all models;100,000-hour LED lifespan5-year warranty