GE Lighting F13TBX/835/A/ECO 97621 T4 Compact Fluorescent Lamp, 4-Pin Triple Biax®, GX24q-1 Base, 13W, 3500K | Graybar Store
     
GE Lighting - 97621 T4 Compact Fluorescent Lamp, 4-Pin Triple Biax®, GX24q-1 Base, 13W, 3500K - F13TBX/835/A/ECO
+ / - Hover over image to Zoom
Other Views

    97621 T4 Compact Fluorescent Lamp, 4-Pin Triple Biax®, GX24q-1 Base, 13W, 3500K

    Manufacturer: GE Lighting
    Manufacturer #: F13TBX/835/A/ECO
    SKU: 25084511
    $22.59
    Checking Pricing
         
    Color Temperature (Kelvin):3500
    Initial Lumens:900
    Packaging:10 per Case
    Rated Life (Hour):17000
    Wattage:13W
    Alternate Manufacturer Part No.:97621
    Initial/Mean Lumens:900/755
    Length:4.2 in.
    CRI:82
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F13TBX/835/A/ECO
    • UNSPSC 39101619
    • Alternate Manufacturer Part No. 97621
    • Base Type GX24q-1
    • Bulb Shape T4
    • Color Temperature (Kelvin) 3500
    • CRI 82
    • Initial Lumens 900
    Product Overview:
    GE Ecolux® Biax® T4 with 3500K color temperature and 17000 rated life hours, applications include: retail display, hospitality, office, restaurant and warehouse lighting.
    • CRI 82
    • TCLP Compliant Plug-Ins
    • EOL Protection Plug-Ins