Thomas and Betts TRIB100 T&B® Insulating Conduit Bushing, Thermoplastic, Rigid/IMC Conduit, 105°, 1 in. | Graybar Store
     
Thomas and Betts - T&B® Insulating Conduit Bushing, Thermoplastic, Rigid/IMC Conduit, 105°, 1 in. - TRIB100
+ / - Hover over image to Zoom
Other Views

    T&B® Insulating Conduit Bushing, Thermoplastic, Rigid/IMC Conduit, 105°, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: TRIB100
    SKU: 88266360
    $2.70
    Checking Pricing
         
    Size:1 in.
    Color:Blue
    Standard:UL E13938, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TRIB100
    • Color Blue
    • Size 1 in.
    • UNSPSC 39121312
    • Materials Thermoplastic
    Product Overview:
    Insulated conduit bushing is used with 1 inch threadless rigid or IMC conduit. Bushing is thermoplastic and rated up to 105°.