Chatsworth 11312-706 Triangular Wall Support Bracket, Black, Aluminum,6 in. | Graybar Store
     
Chatsworth - Triangular Wall Support Bracket, Black, Aluminum,6 in. - 11312-706
+ / - Hover over image to Zoom
Other Views

    Triangular Wall Support Bracket, Black, Aluminum,6 in.

    Manufacturer: Chatsworth
    Manufacturer #: 11312-706
    SKU: 97274480
    $70.26
    Checking Pricing
         
    Additional Features:(2) 5/16 Lock Washers; (2) 5/16-18 Hex Nuts; (2) 5/16-18 x 2-1/4 in J-Bolts; Triangular Bracket
    Use With:4 to 6 in Wide Runway
    Packaging:1
    Fitting Type:Hex
    Color:Black
    Width:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11312-706
    • Color Black
    • Application Ladder Rack
    • UNSPSC 39131705
    • Additional Features (2) 5/16 Lock Washers; (2) 5/16-18 Hex Nuts; (2) 5/16-18 x 2-1/4 in J-Bolts; Triangular Bracket
    • Fitting Type Hex
    • Width 6 in.
    • Packaging 1
    • Use With 4 to 6 in Wide Runway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Black triangular aluminum wall support bracket for 6 inch cable runway. Triangular Support Bracket provides wall support for Cable Runway.