L-Com TRD855SIG-10 Copper Patch Cables, 10 ft., Grey, Shielded, RJ-45 to RJ-45, Cat 5e | Graybar Store
     
L-Com - Copper Patch Cables, 10 ft., Grey, Shielded, RJ-45 to RJ-45, Cat 5e - TRD855SIG-10
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 10 ft., Grey, Shielded, RJ-45 to RJ-45, Cat 5e

    Manufacturer: L-Com
    Manufacturer #: TRD855SIG-10
    SKU: 25423098
    $38.24
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Shielding:Shielded
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L-Com
    • Manufacturer # TRD855SIG-10
    • Color Grey
    • Shielding Shielded
    • Connector Type RJ-45 to RJ-45
    • Length 10 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, 10 ft, Grey, Shielded, RJ-45 to RJ-45