Panduit TRC2HDBL Bend Radius Control Trumpet , 2 in. | Graybar Store
     
Panduit - Bend Radius Control Trumpet , 2 in. - TRC2HDBL
+ / - Hover over image to Zoom
Other Views

    Bend Radius Control Trumpet , 2 in.

    Manufacturer: Panduit
    Manufacturer #: TRC2HDBL
    SKU: 22126640
    $14.48
    Checking Pricing
         
    Fitting Type:1 Bend Radius Control Trumpet
    Material:ABS
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # TRC2HDBL
    • UNSPSC 39131709
    • Fitting Type 1 Bend Radius Control Trumpet
    • Material ABS
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Bend radius control trumpet for exiting at the sidewall of 2in. wall heights of type H hinged cover wiring duct channels. Maintains 1in. (25.4mm) bend radius control. Black color only.
    Bend radius control trumpet for exiting at the sidewall of 2" wall heights of type H hinged cover wiring duct channels. Maintains 1" (25.4mm) bend radius control. Black color only.