Panduit TRC2BL Fiber Raceway Fitting, Trumpet, 2 x 2 in, ABS, 4.60 x 2.06 x 1.70 in, 4.6 in L, 2.06 in. W, Black, 1.7 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Trumpet, 2 x 2 in, ABS, 4.60 x 2.06 x 1.70 in, 4.6 in L, 2.06 in. W, Black, 1.7 in. H - TRC2BL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Trumpet, 2 x 2 in, ABS, 4.60 x 2.06 x 1.70 in, 4.6 in L, 2.06 in. W, Black, 1.7 in. H

    Manufacturer: Panduit
    Manufacturer #: TRC2BL
    SKU: 99842130
    $10.12
    Checking Pricing
         
    Quick Order:Y
    Fitting Type:Trumpet
    Size:2 x 2 in
    Dimensions:4.60 x 2.06 x 1.70 in
    Color / Finish:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # TRC2BL
    • Dimensions 4.60 x 2.06 x 1.70 in
    • Size 2 x 2 in
    • UNSPSC 39131713
    • Color / Finish Black
    • Fitting Type Trumpet
    • Materials ABS
    • SKU Spec Sheet
      TRC2BL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Bend Radius Control Trumpet