Lapp USA 221825-500RL Olflex® Tray Cable, Flexible and Oil Resistant | Graybar Store
     
Lapp USA - Olflex® Tray Cable, Flexible and Oil Resistant - 221825-500RL
+ / - Hover over image to Zoom
Other Views

    Olflex® Tray Cable, Flexible and Oil Resistant

    Manufacturer: Lapp USA
    Manufacturer #: 221825-500RL
    SKU: 25712414
    $1,879.66
    Checking Pricing
         
    Cable Type:Tray Cable
    Conductor Material:Bare Copper
    Conductor Size:18 AWG
    No. of Conductors:25
    Length:100 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lapp USA
    • Manufacturer # 221825-500RL
    • Cable Type Tray Cable
    • No. of Conductors 25
    • Type Multi Conductor
    • UNSPSC 26121603
    • Brand Olflex®
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material Nylon/PVC
    • Jacket Material Thermoplastic Polymer
    • Length 100 ft.
    • Shielded Foil Tape, Tinned Copper
    • Voltage 600 V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    ¨LFLEX® Tray Cable, No. of Conductors: 25, Conductor Size: 18 AWG, Bare Copper, Nylon/PVC