Tripp Lite TRAVELER Protect It! 2-Outlet Portable Surge Protector | Graybar Store
     
Tripp Lite - Protect It! 2-Outlet Portable Surge Protector - TRAVELER
+ / - Hover over image to Zoom
Other Views

    Protect It! 2-Outlet Portable Surge Protector

    Manufacturer: Tripp Lite
    Manufacturer #: TRAVELER
    SKU: 99837814
    $22.15
    Checking Pricing
         
    Additional Features:<ul><li>TRAVELER Surge Suppressor</li><li>6-ft. telephone cord</li><li>Instruction manual with warranty information</li></ul>
    Amps:15A
    Clamping Voltage:150V
    Color:black
    Dimensions:4 x 4 x 1.8
    Input Voltage:120V AC
    No. of Outlets:2 Outlet
    Protection Type:Surge Protection
    Style:Surge Protector
    Watts:1800 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # TRAVELER
    • Color black
    • Dimensions 4 x 4 x 1.8
    • Style Surge Protector
    • UNSPSC 39121610
    • Additional Features
      • TRAVELER Surge Suppressor
      • 6-ft. telephone cord
      • Instruction manual with warranty information
    • Amps 15A
    • Clamping Voltage 150V
    • Input Voltage 120V AC
    • No. of Outlets 2 Outlet
    • Protection Type Surge Protection
    • Watts 1800 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Protect It! 2-Outlet Portable Surge Protector, Direct Plug-In, 1050 Joules, Fax/Modem Protection
    Tripp Lite's portable TRAVELER surge suppressor offers complete AC and phone line surge suppression for laptops, electronic notepads, personal organizers and other portable electronic devices. Compact portable housing weighing less than 4 ounces neatly fits into laptop travel cases. Retractable plug prevents scratching of expensive portable electronics. Set of RJ11 telephone line suppression jacks protect dialup and DSL modem lines. TRAVELER offers 2 total outlets in a space saving direct plug-in format and diagnostic LEDs to warn of wiring problems and suppressor damage. $50,000 Ultimate Lifetime Insurance (U.S., Canada, and Puerto Rico only).

    PLUG/OUTLETS: Input: NEMA5-15P/Output: 2 NEMA5-15R
    ELECTRICAL: 120V AC, 50/60Hz, 15A (Requires NEMA5-15R wall receptacle)
    FORMAT: Direct plug-in suppressor hangs off of standard wall socket
    SUPPRESSION: AC: 140V RMS Clamping/1050 joules/330V UL1449 Let-through Rating
    PHONE: Single telephone line surge suppression (RJ11 jacks, 2 wire, 1 line)