Tripp Lite TRAVELCUBE Protect It! 1-Outlet Portable Surge Protector, 1080 Joules | Graybar Store
     
Tripp Lite - Protect It! 1-Outlet Portable Surge Protector, 1080 Joules - TRAVELCUBE
+ / - Hover over image to Zoom
Other Views

    Protect It! 1-Outlet Portable Surge Protector, 1080 Joules

    Manufacturer: Tripp Lite
    Manufacturer #: TRAVELCUBE
    SKU: 25198211
    $17.61
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:<ul><li>Bonus 6-ft. telephone cord</li></ul>
    Amps:15A
    Brand or Series:Tripp Lite
    Clamping Voltage:150V
    Color:Light Grey
    Dimensions:1.49 x 2.16 x 3.07 in.
    Material:Plastic
    No. of Outlets:1
    Protection Type:Surge Protection
    Rated Joules:1080 Joules
    Voltage (Volts):120
    Watts:1800W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # TRAVELCUBE
    • Color Light Grey
    • Dimensions 1.49 x 2.16 x 3.07 in.
    • Voltage (Volts) 120
    • UNSPSC 39121610
    • Additional Features
      • Bonus 6-ft. telephone cord
    • Amps 15A
    • Brand or Series Tripp Lite
    • Clamping Voltage 150V
    • No. of Outlets 1
    • Protection Type Surge Protection
    • Watts 1800W
    • Material Plastic
    • Rated Joules 1080 Joules
    • SKU Spec Sheet
      TRAVELCUBE Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Protect It! 1-Outlet Portable Surge Protector, Direct Plug-In, 1080 Joules, Tel/Modem Protection
    The TRAVELCUBE is designed for convenient portable and economical surge protection. Small and powerful, the TRAVELCUBE features 1080 joules and carries 10K of insurance as well as a lifetime product warranty. Throw it in a briefcase or purse and have quality surge protection wherever you need it hotel room, dorm, client office anywhere!