B-Line (Eaton) 9P-5518-22SH Trapeze Support Kit | Graybar Store
B-Line (Eaton) - Trapeze Support Kit - 9P-5518-22SH
+ / - Hover over image to Zoom
Other Views

    Trapeze Support Kit

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 9P-5518-22SH
    SKU: 99568539
    $0.00
    Checking Pricing
         
    Color:Pre-Galvanized
    Width:18 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 9P-5518-22SH
    • Color Pre-Galvanized
    • UNSPSC 39131705
    • Width 18 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Pre-Galvanized 8 inch wide trapeze support kit.