Ortronics (Legrand) OR-TRP8-CM Ortronics® Transition Pan, 2 x 8 x 4.13 in. D, Black | Graybar Store
     
Ortronics (Legrand) - Ortronics® Transition Pan, 2 x 8 x 4.13 in. D, Black - OR-TRP8-CM
+ / - Hover over image to Zoom
Other Views

    Ortronics® Transition Pan, 2 x 8 x 4.13 in. D, Black

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-TRP8-CM
    SKU: 97231378
    $44.76
    Checking Pricing
         
    Height (Inches):2 in.
    Color:Black
    Size:2.00 H x 8.00 W x 4.13 D in
    Width (Inches):8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-TRP8-CM
    • Color Black
    • Size 2.00 H x 8.00 W x 4.13 D in
    • Type Transition Pan
    • UNSPSC 39131705
    • Height (Inches) 2 in.
    • Width (Inches) 8 in.
    • Includes Pan Clamps; Truss Head Screws
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Transition Pan, Size: 2.00 H x 8.00 W x 4.13 D in, Black