Wiremold (Legrand) 5574 Transition Fitting | Graybar Store
Wiremold (Legrand) - Transition Fitting - 5574
+ / - Hover over image to Zoom
Other Views

    Transition Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5574
    SKU: 94058055
    $21.50
    Checking Pricing
         
    Color / Finish:Ivory
    Fitting Type:Transition
    Box Style:Rectangular
    Additional Features:RoHS; UL and cUL Listed
    No. of Gangs:3-Gang
    Depth:2-3/8 in.
    Brand or Series:5500 Series
    Length:9-1/8 in.
    Use With:400 Series Raceways; 800 Series Raceways; 2300 Series Raceways; 5500 Series Large Capacity
    Cover Type:Solid
    Color:Ivory
    Height:9 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5574
    • Color Ivory
    • UNSPSC 39131709
    • Additional Features RoHS; UL and cUL Listed
    • Body Type Straight
    • Box Style Rectangular
    • Brand or Series 5500 Series
    • Color / Finish Ivory
    • Cover Type Solid
    • Depth 2-3/8 in.
    • Fitting Type Transition
    • Height 9 in.
    • Length 9-1/8 in.
    • Materials PVC
    • No. of Gangs 3-Gang
    • Series 5400 Series Raceway
    • Use With 400 Series Raceways; 800 Series Raceways; 2300 Series Raceways; 5500 Series Large Capacity
    • SKU Spec Sheet
      5574 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Makes transition from 5500 Series Raceway to the 400, 800, 2300, PN03, PN05, and PN10 Series Raceways. Ivory
    Makes transition from 5500 Series Raceway to the 400, 800, 2300, PN03, PN05, and PN10 Series Raceways. Ivory