Hubbell Wiring Device - Kellems PB3TRBC Transition Fitting | Graybar Store
Hubbell Wiring Device - Kellems - Transition Fitting - PB3TRBC
+ / - Hover over image to Zoom
Other Views

    Transition Fitting

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PB3TRBC
    SKU: 22073597
    $22.79
    Checking Pricing
         
    Fitting Type:Transition
    Height (Inches):7.28 in.
    Length:3.22 in. L
    Use With:PB3 BaseTrak Non-Metallic Raceway
    Width (Inches):2.42
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PB3TRBC
    • Color White
    • UNSPSC 39131711
    • Body Type Straight
    • Fitting Type Transition
    • Height (Inches) 7.28 in.
    • Length 3.22 in. L
    • Width (Inches) 2.42
    • Use With PB3 BaseTrak Non-Metallic Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PB3 BaseTrak® Transition Fitting, Fitting Type: Transition, White, Body Type: Straight, 3.22 in