Thomas and Betts Blackburn TTC2 Transformer Tank Ground Connector, 8 AWG Solid To 2/0 Stranded | Graybar Store
     
Thomas and Betts Blackburn - Transformer Tank Ground Connector, 8 AWG Solid To 2/0 Stranded - TTC2
+ / - Hover over image to Zoom
Other Views

    Transformer Tank Ground Connector, 8 AWG Solid To 2/0 Stranded

    Manufacturer: Thomas and Betts Blackburn
    Manufacturer #: TTC2
    SKU: 88034715
    $10.00
    Checking Pricing
         
    Material:Copper
    Wire Size:8 AWG Sol to 2/0 Str
    No. of Ports:0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts Blackburn
    • Manufacturer # TTC2
    • No. of Ports 0
    • UNSPSC 39121613
    • Wire Size 8 AWG Sol to 2/0 Str
    • Material Copper
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Transformer tank ground connector is used for grounding connections, 8 AWG solid to 2/0 stranded, stud size 1/2-13 UNC-2A, copper.
    • Versatile single-stud tread size
    • Fits on all standard EEI-NEMA distribution transformers
    • Eyebolt rotates to accommodate cable in either vertical or horizontal direction