Cooper Lighting (Eaton) H277 Transformer, Non-IC Housing, 300VA max. | Graybar Store
     
Cooper Lighting (Eaton) - Transformer, Non-IC Housing, 300VA max. - H277
+ / - Hover over image to Zoom
Other Views

    Transformer, Non-IC Housing, 300VA max.

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: H277
    SKU: 92064308
    $130.57
    Checking Pricing
         
    Voltage Rating:120 to 277 V
    Use With:Non-IC Housing
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # H277
    • UNSPSC 39111541
    • Use With Non-IC Housing
    Product Overview:
    Eaton® Halo® Step Down Transformer