Square D (Schneider Electric) DASKGS400 Transformer Mechanical Lug Kit, 201 to 400A Max. | Graybar Store
     
Square D (Schneider Electric) - Transformer Mechanical Lug Kit, 201 to 400A Max. - DASKGS400
+ / - Hover over image to Zoom
Other Views

    Transformer Mechanical Lug Kit, 201 to 400A Max.

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: DASKGS400
    SKU: 25450965
    $215.97
    Checking Pricing
         
    Use With:1- or 3-Phase Delta Center-Tap or 3-Phase Wye Transformer
    Amps:201 to 400A Max.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # DASKGS400
    • UNSPSC 39121001
    • Amps 201 to 400A Max.
    • Use With 1- or 3-Phase Delta Center-Tap or 3-Phase Wye Transformer
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Transformer mechanical lug kit for 1- or 3-phase Delta center-tap or 3-phase Wye transformer, 201 to 400A max. Wire range 4 AWG to 600 kcmil or (2) 1/0 to 250 kcmil. Lugs per kit 5.