Square D (Schneider Electric) 9070T350D15 Type T Transformer Control, 350VA, Primary 240/480V, Secondary 24/120V | Graybar Store
     
Square D (Schneider Electric) - Type T Transformer Control, 350VA, Primary 240/480V, Secondary 24/120V - 9070T350D15
+ / - Hover over image to Zoom
Other Views

    Type T Transformer Control, 350VA, Primary 240/480V, Secondary 24/120V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9070T350D15
    SKU: 96020444
    $920.23
    Checking Pricing
    Items sold in feet or each.
         
    VA Rating:350 VA
    Primary Voltage:240 x 480 V AC
    Secondary Voltage:24 V AC; 120
    Brand or Series:9070 Series
    Use With:Class 9070 Control Transformers
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9070T350D15
    • UNSPSC 39121002
    • Brand or Series 9070 Series
    • Primary Voltage 240 x 480 V AC
    • Secondary Voltage 24 V AC; 120
    • VA Rating 350 VA
    • Use With Class 9070 Control Transformers
    • SKU Spec Sheet
      9070T350D15 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    9070 T Series 350VA transformer control with 240/480V primary and 24/120V secondary voltage.
    • Designed with low impedance windings for excellent voltage regulation
    • Accomodates the high inrush current associated with contactors, starters, solenoids and relays