Leviton PJ13-E Wallplate, Midsized, 1-Gang, (1) Blank, Black | Graybar Store
     
Leviton - Wallplate, Midsized, 1-Gang, (1) Blank, Black - PJ13-E
+ / - Hover over image to Zoom
Other Views

    Wallplate, Midsized, 1-Gang, (1) Blank, Black

    Manufacturer: Leviton
    Manufacturer #: PJ13-E
    SKU: 99691643
    $1.02
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    No. of Gangs:1 Gang
    Standard:CSA Certified/UL Listed;NEMA;ANSI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # PJ13-E
    • Color Black
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 1 Gang
    • Wall Plate Size Midway
    • Standard CSA Certified/UL Listed;NEMA;ANSI
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-Gang Blank Wallplate, Midway Size, Black
    1-Gang Blank Wallplate, Midway Size, Black