Leviton PJ82-GY Wallplate, Midsized, 2-Gang, (2) Duplex Receptacle, Device-Mount, Nylon, Grey | Graybar Store
     
Leviton - Wallplate, Midsized, 2-Gang, (2) Duplex Receptacle, Device-Mount, Nylon, Grey - PJ82-GY
+ / - Hover over image to Zoom
Other Views

    Wallplate, Midsized, 2-Gang, (2) Duplex Receptacle, Device-Mount, Nylon, Grey

    Manufacturer: Leviton
    Manufacturer #: PJ82-GY
    SKU: 99653234
    $1.22
    Checking Pricing
         
    Quick Order:Y
    Color:Gray
    No. of Gangs:2-Gang
    Standard:CSA Certified/UL Listed;NEMA;ANSI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # PJ82-GY
    • Color Gray
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 2-Gang
    • Wall Plate Size Midsize
    • Standard CSA Certified/UL Listed;NEMA;ANSI
    • SKU Spec Sheet
      PJ82-GY Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Nylon 2-Gang Device-Mount Midsize Duplex Receptacle Wallplate
    2-Gang Duplex Receptacle Wallplate, Midway Size, Gray