Leviton PJ7-I Wallplate, Midsized, 1-Gang, (1) 1.406 in. Dia. Opening, Device-Mount, Nylon, Ivory | Graybar Store
     
Leviton - Wallplate, Midsized, 1-Gang, (1) 1.406 in. Dia. Opening, Device-Mount, Nylon, Ivory - PJ7-I
+ / - Hover over image to Zoom
Other Views

    Wallplate, Midsized, 1-Gang, (1) 1.406 in. Dia. Opening, Device-Mount, Nylon, Ivory

    Manufacturer: Leviton
    Manufacturer #: PJ7-I
    SKU: 99520579
    $1.51
    Checking Pricing
         
    Quick Order:Y
    Color:Ivory
    No. of Gangs:1-Gang
    Standard:CSA Certified;UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # PJ7-I
    • Color Ivory
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 1-Gang
    Product Overview:
    Nylon 1-Gang Device-Mount Midsize Wallplate For Single 1.406 Inch Dia. Receptacle
    1-Gang Single 1.406-Inch Hole Receptacle Wallplate, Midway Size, Ivory