Leviton PJ8-GY Wallplate, Midsized, 1-Gang, (1) Duplex Receptacle, Device-Mount, Nylon, Grey | Graybar Store
     
Leviton - Wallplate, Midsized, 1-Gang, (1) Duplex Receptacle, Device-Mount, Nylon, Grey - PJ8-GY
+ / - Hover over image to Zoom
Other Views

    Wallplate, Midsized, 1-Gang, (1) Duplex Receptacle, Device-Mount, Nylon, Grey

    Manufacturer: Leviton
    Manufacturer #: PJ8-GY
    SKU: 98416591
    $0.61
    Checking Pricing
         
    Quick Order:Y
    Color:Gray
    No. of Gangs:1 Gang
    Standard:CSA Certified/UL Listed;NEMA;ANSI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # PJ8-GY
    • Color Gray
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 1 Gang
    • Wall Plate Size Midway
    • Standard CSA Certified/UL Listed;NEMA;ANSI
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Nylon 1-Gang Device-Mount Midsize Duplex Receptacle Wallplate
    1-Gang Duplex Receptacle Wallplate, Midway Size, Gray