Leviton 80714-R Wallplate, 1-Gang, (1) Blank, Box-Mount, Thermoplastic Nylon, Red | Graybar Store
     
Leviton - Wallplate, 1-Gang, (1) Blank, Box-Mount, Thermoplastic Nylon, Red - 80714-R
+ / - Hover over image to Zoom
Other Views

    Wallplate, 1-Gang, (1) Blank, Box-Mount, Thermoplastic Nylon, Red

    Manufacturer: Leviton
    Manufacturer #: 80714-R
    SKU: 88158215
    $0.95
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    No. of Gangs:1 Gang
    Standard:CSA Certified/UL Listed;NEMA;ANSI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80714-R
    • Color Red
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 1 Gang
    • Wall Plate Size Standard
    • Standard CSA Certified/UL Listed;NEMA;ANSI
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-Gang No Device Blank Wallplate, Standard Size, Thermoplastic Nylon, Box Mount, Red
    1-Gang No Device Blank Wallplate, Standard Size, Thermoplastic Nylon, Box Mount, Red