Leviton 80712-E Wallplate, 4-Gang, (4) Toggle Switch, Thermoplastic Nylon, Black | Graybar Store
     
Leviton - Wallplate, 4-Gang, (4) Toggle Switch, Thermoplastic Nylon, Black - 80712-E
+ / - Hover over image to Zoom
Other Views

    Wallplate, 4-Gang, (4) Toggle Switch, Thermoplastic Nylon, Black

    Manufacturer: Leviton
    Manufacturer #: 80712-E
    SKU: 88158206
    $3.03
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    No. of Gangs:4-Gang
    Standard:CSA Certified/UL Listed;NEMA;ANSI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80712-E
    • Color Black
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 4-Gang
    • Wall Plate Size Standard
    • Standard CSA Certified/UL Listed;NEMA;ANSI
    • SKU Spec Sheet
      80712-E Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    4-Gang Toggle Device Switch Wallplate, Standard Size, Thermoplastic Nylon, Black
    4-Gang Toggle Device Switch Wallplate, Standard Size, Thermoplastic Nylon, Black