Leviton 80711-GY Wallplate, 3-Gang, (3) Toggle Switch, Device-Mount, Nylon, Grey | Graybar Store
     
Leviton - Wallplate, 3-Gang, (3) Toggle Switch, Device-Mount, Nylon, Grey - 80711-GY
+ / - Hover over image to Zoom
Other Views

    Wallplate, 3-Gang, (3) Toggle Switch, Device-Mount, Nylon, Grey

    Manufacturer: Leviton
    Manufacturer #: 80711-GY
    SKU: 88158201
    $1.58
    Checking Pricing
         
    Quick Order:Y
    Color:Gray
    No. of Gangs:3-Gang
    Standard:CSA Certified/UL Listed;NEMA;ANSI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80711-GY
    • Color Gray
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 3-Gang
    • Wall Plate Size Standard
    • Standard CSA Certified/UL Listed;NEMA;ANSI
    • SKU Spec Sheet
      80711-GY Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Nylon 3-Gang Device-Mount Toggle Switch Wallplate
    3-Gang Toggle Device Switch Wallplate, Gray