Leviton SSJ13-40 Wallplate, Midsized, 1-Gang, (1) Blank, Box-Mount, Stainless Steel | Graybar Store
     
Leviton - Wallplate, Midsized, 1-Gang, (1) Blank, Box-Mount, Stainless Steel - SSJ13-40
+ / - Hover over image to Zoom
Other Views

    Wallplate, Midsized, 1-Gang, (1) Blank, Box-Mount, Stainless Steel

    Manufacturer: Leviton
    Manufacturer #: SSJ13-40
    SKU: 25439452
    $4.77
    Checking Pricing
         
    Quick Order:Y
    Color:Non-Magnetic Stainless Steel
    No. of Gangs:1
    Standard:CSA Certified;UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # SSJ13-40
    • Color Non-Magnetic Stainless Steel
    • UNSPSC 39121704
    • Materials 302 Stainless Steel
    • No. of Gangs 1
    • Standard CSA Certified;UL Listed
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    1-Gang, 1-Box Mount Stainless Steel, Midway Size Wallplate, Stainless Steel
    1-Gang, 1-Box Mount Stainless Steel, Midway Size Wallplate, Stainless Steel