Leviton 80716-BU Wallplate, 2-Gang, (2) Duplex Receptacle, Device-Mount, Thermoplastic, Blue | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Leviton - Wallplate, 2-Gang, (2) Duplex Receptacle, Device-Mount, Thermoplastic, Blue - 80716-BU
+ / - Hover over image to Zoom
Other Views

    Wallplate, 2-Gang, (2) Duplex Receptacle, Device-Mount, Thermoplastic, Blue

    Manufacturer: Leviton
    Manufacturer #: 80716-BU
    SKU: 25249154
    $2.01
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    No. of Gangs:2-Gang
    Standard:CSA Certified/UL Listed;NEMA;ANSI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80716-BU
    • Color Blue
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 2-Gang
    Product Overview:
    2-Gang 2-Duplex, Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Blue
    2-Gang 2-Duplex, Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Blue