Leviton PJ82-T Wallplate, Midsized, 2-Gang, (2) Duplex Receptacle, Nylon, Light Almond | Graybar Store
     
Leviton - Wallplate, Midsized, 2-Gang, (2) Duplex Receptacle, Nylon, Light Almond - PJ82-T
+ / - Hover over image to Zoom
Other Views

    Wallplate, Midsized, 2-Gang, (2) Duplex Receptacle, Nylon, Light Almond

    Manufacturer: Leviton
    Manufacturer #: PJ82-T
    SKU: 25058756
    $1.15
    Checking Pricing
         
    Quick Order:Y
    Color:Light Almond
    No. of Gangs:2 Gang
    Standard:CSA Certified/UL Listed;NEMA;ANSI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # PJ82-T
    • Color Light Almond
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 2 Gang
    • Wall Plate Size Midway
    • Standard CSA Certified/UL Listed;NEMA;ANSI
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    2-Gang, 2-Duplex, Midway Nylon Wallplate, Midway Size, Light Almond
    2-Gang, 2-Duplex, Midway Nylon Wallplate, Midway Size, Light Almond