Klein Tools 5102-16 Traditional Canvas Tool Bags, 16 x 6 x 14 in. | Graybar Store
     
Klein Tools - Traditional Canvas Tool Bags, 16 x 6 x 14 in. - 5102-16
+ / - Hover over image to Zoom
Other Views

    Traditional Canvas Tool Bags, 16 x 6 x 14 in.

    Manufacturer: Klein Tools
    Manufacturer #: 5102-16
    SKU: 88152896
    $97.35
    Checking Pricing
         
    Color:Tan and Brown
    No. of Pockets:Single
    Length:16 in.
    Depth:14 in.
    Width:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5102-16
    • Color Tan and Brown
    • UNSPSC 24111507
    • Depth 14 in.
    • Length 16 in.
    • Materials Canvas
    • No. of Pockets Single
    • Width 6 in.
    • SKU Spec Sheet
      5102-16 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Traditional canvas tool bag is 16 x 6 x 14 inch.