Hubbell Wiring Device - Kellems RC303I tradeSELECT® Self Grounding Side Wired Combination (2) 3 Way 15A 120V Toggle Switches, Ivory | Graybar Store
     
Hubbell Wiring Device - Kellems - tradeSELECT® Self Grounding Side Wired Combination (2) 3 Way 15A 120V Toggle Switches, Ivory - RC303I
+ / - Hover over image to Zoom
Other Views

    tradeSELECT® Self Grounding Side Wired Combination (2) 3 Way 15A 120V Toggle Switches, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RC303I
    SKU: 25081756
    $26.47
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:120V
    Switch Type:3-Way
    Color:Ivory
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RC303I
    • Color Ivory
    • Amperage 15A
    • UNSPSC 39122226
    • Grade Residential
    • Switch Style Toggle (2)
    • Switch Type 3-Way
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    tradeSELECT® ivory self grounding side wired combination (2) 3 way 15A 120VAC toggle switches.