Hubbell Wiring Device - Kellems RR151CHI tradeSELECT® Clock Hanger/Recessed Single Receptacle, Ivory | Graybar Store
     
Hubbell Wiring Device - Kellems - tradeSELECT® Clock Hanger/Recessed Single Receptacle, Ivory - RR151CHI
+ / - Hover over image to Zoom
Other Views

    tradeSELECT® Clock Hanger/Recessed Single Receptacle, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RR151CHI
    SKU: 25080942
    $0.00
    Checking Pricing
         
    Color:Ivory
    Amperage:15A
    NEMA Rating:NEMA 5-15R
    Voltage Rating:125V
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RR151CHI
    • Color Ivory
    • Amperage 15A
    • UNSPSC 39121406
    • Ground Grounding
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-15R
    • Voltage Rating 125V
    • ECCN EAR99
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    tradeSELECT® ivory 2P3W side-wired clock hanger/recessed receptacle.