Hubbell Wiring Device - Kellems RRD15I tradeSELECT® 15A 125V 2P3W NEMA 5-15R Push and Side-Wired Decorator Straight Blade Duplex Receptacle, Ivory | Graybar Store
     
Hubbell Wiring Device - Kellems - tradeSELECT® 15A 125V 2P3W NEMA 5-15R Push and Side-Wired Decorator Straight Blade Duplex Receptacle, Ivory - RRD15I
+ / - Hover over image to Zoom
Other Views

    tradeSELECT® 15A 125V 2P3W NEMA 5-15R Push and Side-Wired Decorator Straight Blade Duplex Receptacle, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RRD15I
    SKU: 25080837
    $8.10
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125V
    Color:Ivory
    NEMA Rating:NEMA 5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RRD15I
    • Color Ivory
    • Amperage 15A
    • UNSPSC 39121406
    • Ground Self-Grounded
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-15R
    • Voltage Rating 125V
    • ECCN EAR99
    • Country of Origin CN - China
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    tradeSELECT® ivory 15A 125V 2P3W NEMA 5-15R push and side-wired decorator straight blade duplex receptacle.