Pass and Seymour (Legrand) Trademaster Wallplate, Jumbo, 4-Gang, (4) Toggle Switch, Nylon, White | Graybar Store
     
Pass and Seymour (Legrand) - Trademaster Wallplate, Jumbo, 4-Gang, (4) Toggle Switch, Nylon, White
+ / - Hover over image to Zoom
Other Views

    Trademaster Wallplate, Jumbo, 4-Gang, (4) Toggle Switch, Nylon, White

    Manufacturer: Pass and Seymour (Legrand)
         

    Trademaster jumbo nylon wallplate.

    • Molded of Rugged, Practically Indestructible Self-Extinguishing Nylon (TP Series Only)
    • Preferred For Hospital, Industrial, Institutional and Other High-Abuse Applications
    • Nominal Thickness 0.070 in.
    • Manufacturer Pass and Seymour (Legrand)
    • Materials Thermoplastic
    • Wall Plate Size Junior Jumbo
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    No. of Gangs
    Orientation
    Standard
    Price
    TPJ4-LA
    99533318
    Light Almond
    4
    Vertical
    UL 514
    $17.13 / EA
    SKU
    99533318
    Color
    Light Almond
    No. of Gangs
    4
    Orientation
    Vertical
    Standard
    UL 514
    $17.13 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TPJ4-W
    99533319
    White
    4
    UL 514
    $17.13 / EA
    SKU
    99533319
    Color
    White
    No. of Gangs
    4
    Orientation
    Standard
    UL 514
    $17.13 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock