Pass and Seymour (Legrand) Trademaster Wallplate, Jumbo, 2-Gang, (1) Toggle Switch (1) Duplex Receptacle, Nylon, Light Almond | Graybar Store
Message Dialog
Display Update Message
P226045
17426
[
{
"catentry_id" : "627590",
"Attributes" : {
"Color_White":"25"
,
"No. of Gangs_2":"26"
,
"Orientation_Vertical":"27"
,
"Standard_UL 514":"28"
},
"DescriptiveAttributes" : {
"SAP Price Unit A_100":"1"
,
"SAP Transportation Group_0001":"2"
,
"SAP UNSPSC_39121704":"3"
,
"SAP Material Type_ZSTD":"4"
,
"SAP Price Column B_603.3":"5"
,
"SAP POA_01":"6"
,
"Commerce SAP Alternate UOM Qty_1":"7"
,
"Materials_Thermoplastic":"8"
,
"SAP Price Unit L_100":"9"
,
"SAP GTIN_785007025637":"10"
,
"SAP Country Name_USA":"11"
,
"SKU Spec Sheet_https://static.graybar.com/content-resource/pdf/tpj18-w-pass-seymour-legrand-99533323-spec-sheet-sku-spec-sheet/bcd60f7473bcd5c858f75cb99bccd701-866570.pdf":"12"
,
"SAP Price Column L_817.5":"13"
,
"SAP Delivery Unit_1":"14"
,
"SAP Dealer Code Material Group 5_0":"15"
,
"SAP Country of Origin_US - USA":"16"
,
"CFP_NO":"17"
,
"SAP ECCN_EAR99":"18"
,
"Wall Plate Size_5 in.":"19"
,
"SAP Unit_EA":"20"
,
"SAP Price Unit B_100":"21"
,
"SAP Price Column A_668.75":"22"
,
"SAP Vendor Status_APPROVED - CONDITIONS APPLY":"23"
,
"SAP Country Code_US":"24"
},
"ItemImage" : "/wcsstore/GBB2BStorefrontAssetStore/images/Image_Not_Available-orig.png",
"ItemImage467" : "/wcsstore/GBB2BStorefrontAssetStore/images/Image_Not_Available-orig.png",
"ItemThumbnailImage" : ""
},
{
"catentry_id" : "620257",
"Attributes" : {
"Color_Light Almond":"25"
,
"No. of Gangs_2":"26"
,
"Orientation_Vertical":"27"
,
"Standard_UL 514":"28"
},
"DescriptiveAttributes" : {
"SAP Delivery Unit_1":"1"
,
"Wall Plate Size_5 in.":"2"
,
"SAP Price Unit A_100":"3"
,
"SAP Country Code_US":"4"
,
"SAP Country Name_USA":"5"
,
"SKU Spec Sheet_https://static.graybar.com/content-resource/pdf/tpj18-la-pass-seymour-legrand-99860975-spec-sheet-sku-spec-sheet/399dbda604b4ad5f09165bf989c252c5-866568.pdf":"6"
,
"SAP Country of Origin_US - USA":"7"
,
"SAP Transportation Group_0001":"8"
,
"SAP GTIN_785007025620":"9"
,
"SAP Price Column B_603.3":"10"
,
"SAP Price Unit B_100":"11"
,
"SAP UNSPSC_39121704":"12"
,
"SAP Unit_EA":"13"
,
"SAP Price Column A_668.75":"14"
,
"SAP Price Unit L_100":"15"
,
"Materials_Thermoplastic":"16"
,
"SAP Material Type_ZSTD":"17"
,
"SAP ECCN_EAR99":"18"
,
"SAP Price Column L_817.5":"19"
,
"SAP Vendor Status_APPROVED - CONDITIONS APPLY":"20"
,
"CFP_NO":"21"
,
"SAP POA_01":"22"
,
"Commerce SAP Alternate UOM Qty_1":"23"
,
"SAP Dealer Code Material Group 5_0":"24"
},
"ItemImage" : "/wcsstore/GBB2BStorefrontAssetStore/images/Image_Not_Available-orig.png",
"ItemImage467" : "/wcsstore/GBB2BStorefrontAssetStore/images/Image_Not_Available-orig.png",
"ItemThumbnailImage" : ""
}
]
Trademaster Wallplate, Jumbo, 2-Gang, (1) Toggle Switch (1) Duplex Receptacle, Nylon, Light Almond
Manufacturer:
Pass and Seymour (Legrand)
Trademaster jumbo nylon wallplate.
- Molded of Rugged, Practically Indestructible Self-Extinguishing Nylon (TP Series Only)
- Preferred For Hospital, Industrial, Institutional and Other High-Abuse Applications
- Nominal Thickness 0.070 in.
-
Manufacturer
Pass and Seymour (Legrand)
-
Materials
Thermoplastic
if(typeof(addReqListsJS7_3074457345618292856) == "undefined" || addReqListsJS7_3074457345618292856 == null || !addReqListsJS7_3074457345618292856) {
addReqListsJS7_3074457345618292856 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"7_3074457345618292856requisitionListContent",
"7_3074457345618292856requisitionListSelect",
"7_3074457345618292856createNewListMenu",
"7_3074457345618292856listTypeMenu",
"7_3074457345618292856newListNameInput",
"7_3074457345618292856listType",
"7_3074457345618292856productAdded",
"none",
"AddToRequisitionListsJS7_3074457345618292856",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS7_3074457345618292856.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS7_3074457345618292856.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS7_3074457345618292856.setCatEntryId);
var entitledItemJSON;
var entitledItemId = "entitledItem_573083";
if (dojo.byId(entitledItemId)!=null) {
entitledItemJSON = eval('('+ dojo.byId(entitledItemId).innerHTML +')');
}else{
entitledItemJSON = productDisplayJS.getEntitledItemJsonObject();
}
productDisplayJS.setEntitledItems(entitledItemJSON);
var catalogEntryId = productDisplayJS.getCatalogEntryId(entitledItemId);
addReqListsJS7_3074457345618292856.setCatEntryId(catalogEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS7_3074457345618292856) == "undefined" || addRFQListsJS7_3074457345618292856 == null || !addRFQListsJS7_3074457345618292856) {
addRFQListsJS7_3074457345618292856 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"7_3074457345618292856rfqListContent",
"7_3074457345618292856rfqListSelect",
"7_3074457345618292856createNewRFQListMenu",
"7_3074457345618292856newRFQListNameInput",
"7_3074457345618292856productAddedRFQ",
"none",
"AddToRFQListsJS7_3074457345618292856"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS7_3074457345618292856.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS7_3074457345618292856.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS7_3074457345618292856.setCatEntryId);
});
}
Add To RFQ List
TPJ18-LA
Mfr Number:TPJ18-LA
|
99860975
|
SKU:99860975
Light Almond
|
2
|
Vertical
|
UL 514
|
|
|
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
|
TPJ18-W
Mfr Number:TPJ18-W
|
99533323
|
SKU:99533323
White
|
2
|
Vertical
|
UL 514
|
|
|
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
|
This SKU table contains a list of all SKUs available for the product. You can filter the list of items shown by selecting attributes.