Pass and Seymour (Legrand) Trademaster Wallplate, Jumbo, 1-Gang, (1) Duplex Receptacle, Nylon, Light Almond | Graybar Store
     
Pass and Seymour (Legrand) - Trademaster Wallplate, Jumbo, 1-Gang, (1) Duplex Receptacle, Nylon, Light Almond
+ / - Hover over image to Zoom
Other Views

    Trademaster Wallplate, Jumbo, 1-Gang, (1) Duplex Receptacle, Nylon, Light Almond

    Manufacturer: Pass and Seymour (Legrand)
         

    Trademaster jumbo nylon wallplate.

    • Molded of Rugged, Practically Indestructible Self-Extinguishing Nylon (TP Series Only)
    • Preferred For Hospital, Industrial, Institutional and Other High-Abuse Applications
    • Nominal Thickness 0.070 in.
    • Manufacturer Pass and Seymour (Legrand)
    • Materials Thermoplastic
    • Wall Plate Size Junior Jumbo
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color
    No. of Gangs
    Standard
    Orientation
    Price
    TPJ8
    99533270
    Brown
    1
    UL 514
    $1.66 / EA
    SKU
    99533270
    Color
    Brown
    No. of Gangs
    1
    Standard
    UL 514
    Orientation
    $1.66 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TPJ8-I
    99533272
    Ivory
    1
    UL 514
    $1.92 / EA
    SKU
    99533272
    Color
    Ivory
    No. of Gangs
    1
    Standard
    UL 514
    Orientation
    $1.92 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TPJ8-GRY
    99533271
    Gray
    1
    UL 514
    Vertical
    $1.66 / EA
    SKU
    99533271
    Color
    Gray
    No. of Gangs
    1
    Standard
    UL 514
    Orientation
    Vertical
    $1.66 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    TPJ8-LA
    99533273
    Light Almond
    1
    UL 514
    $1.66 / EA
    SKU
    99533273
    Color
    Light Almond
    No. of Gangs
    1
    Standard
    UL 514
    Orientation
    $1.66 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock